B-Line (Eaton) 101036 GRT NK Type 3R Screw Cover 10x10 Wireway without Knockouts, 3 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 10x10 Wireway  without Knockouts, 3 ft. - 101036 GRT NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 10x10 Wireway without Knockouts, 3 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101036 GRT NK
    SKU: 88059807
    $1,102.26
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Length:36 in.
    Dimensions:36 x 10 in.
    Material:16 Gauge Steel
    NEMA Rating:NEMA 3R, IP32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101036 GRT NK
    • Dimensions 36 x 10 in.
    • UNSPSC 39131714
    • Color / Finish Grey
    • Length 36 in.
    Product Overview:
    36.00 N3R SC Straight Section W/O KO
    36.00 N3R SC STRAIGHT SECTION W/O KO