Hoffman (nVent) 10103208SP Compressor Capacitor, 330V, 85P, 11.00 x 9.00 x 5.00 in. | Graybar Store
     
Hoffman (nVent) - Compressor Capacitor, 330V, 85P, 11.00 x 9.00 x 5.00 in. - 10103208SP
+ / - Hover over image to Zoom
Other Views

    Compressor Capacitor, 330V, 85P, 11.00 x 9.00 x 5.00 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: 10103208SP
    SKU: 25645413
    $58.27
    Checking Pricing
         
    Size:11.00 x 9.00 x 5.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # 10103208SP
    • Size 11.00 x 9.00 x 5.00 in.
    • UNSPSC 40101604
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    COMPE CAP 88 108 MFD 330V 85P, Bulletin MCLP (Air Cond. Non DPS Accessories - Comp Elec and Overloads), Size/Dims: 11.00x9.00x5.00