Hoffman (nVent) 10102032SP Blower Motor, 230V, 1/3 HP, 1.7A | Graybar Store
Hoffman (nVent) - Blower Motor, 230V, 1/3 HP, 1.7A - 10102032SP
+ / - Hover over image to Zoom
Other Views

    Blower Motor, 230V, 1/3 HP, 1.7A

    Manufacturer: Hoffman (nVent)
    Manufacturer #: 10102032SP
    SKU: 25645412
    $462.41
    Checking Pricing
         
    Size:12.25 x 12.25 x 10.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # 10102032SP
    • Size 12.25 x 12.25 x 10.25 in.
    • UNSPSC 40101604
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MTR 13HP 230V 1 1075 RPM WNG, Bulletin MCLP (Air Cond. Non DPS Accessories - Blowers and Motors), Size/Dims: 12.25x12.25x10.25