B-Line (Eaton) 1010120 GRT NK Type 3R Screw Cover 10x10 Wireway without Knockouts, 10 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 10x10 Wireway without Knockouts, 10 ft. - 1010120 GRT NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 10x10 Wireway without Knockouts, 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010120 GRT NK
    SKU: 99472308
    $956.49
    Checking Pricing
         
    Color / Finish:Grey
    Depth (Inches):10.00 In
    Length:120.00 In
    Width (Inches):10.00 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010120 GRT NK
    • UNSPSC 39131714
    • Color / Finish Grey
    • Depth (Inches) 10.00 In
    • Length 120.00 In
    Product Overview:
    120.00 N3R SC Straight Section W/O KO
    120.00 N3R SC STRAIGHT SECTION W/O KO