GE Lighting 100W A19 Standard Incandescent | Graybar Store
     
GE Lighting - 100W A19 Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    100W A19 Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard A incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape A19
    • Volts 120V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Alternate Manufacturer Part No.
    Packaging
    Price
    100A/RS/130-PK12
    25162938
    100
    5400
    815
    72527
    $2.13 / EA
    SKU
    25162938
    Wattage
    100
    Rated Life (Hour)
    5400
    Initial Lumens
    815
    Alternate Manufacturer Part No.
    72527
    Packaging
    $2.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    100A/RS/STG-TP6
    25162939
    100
    5400
    815
    72546
    6 Per Case
    $5.28 / EA
    SKU
    25162939
    Wattage
    100
    Rated Life (Hour)
    5400
    Initial Lumens
    815
    Alternate Manufacturer Part No.
    72546
    Packaging
    6 Per Case
    $5.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock