B-Line (Eaton) 1M1R7 100A 3-Phase/4W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main With AW Hub and Without Bypass | Graybar Store
     
B-Line (Eaton) - 100A 3-Phase/4W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main With AW Hub and Without Bypass - 1M1R7
+ / - Hover over image to Zoom
Other Views

    100A 3-Phase/4W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main With AW Hub and Without Bypass

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1M1R7
    SKU: 88060039
    $1,406.36
    Checking Pricing
         
    Amps:100A
    Phase:3-Phase
    Additional Features:Overhead Feed (AW Hub)
    No. of Jaws:7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1M1R7
    • UNSPSC 39121102
    • Additional Features Overhead Feed (AW Hub)
    • Amps 100A
    Product Overview:
    Ring-type NEMA 3R 100A 120/240V and 120/208V 3-phase/4W surface-mount single-position meter main with AW hub (top) and without bypass. Main breaker (1) 100A 3-pole. Dimensions 8 W x 24 H x 4-5/8 in. D. Overhead feed. No. of jaws 7.
    Connections #14 to 1/0 line, MCB load and #14 to 2/0 neutral.