Square D (Schneider Electric) 1009788A Meter Socket, 320A, 1-Phase, Lever Bypass | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, 320A, 1-Phase, Lever Bypass - 1009788A
+ / - Hover over image to Zoom
Other Views

    Meter Socket, 320A, 1-Phase, Lever Bypass

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 1009788A
    SKU: 25424049
    $1,318.23
    Checking Pricing
         
    Amps:320A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 1009788A
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 320A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MTR SKT 320A 1PH LEVER HCP
    Lever Bypass