Square D (Schneider Electric) 1007003C Meter Socket, Instrument Rated, 20A, 13-Terminal | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, Instrument Rated, 20A, 13-Terminal - 1007003C
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Instrument Rated, 20A, 13-Terminal

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 1007003C
    SKU: 25263785
    $968.49
    Checking Pricing
         
    Amps:20A
    NEMA Rating:NEMA 3R
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 1007003C
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    Product Overview:
    Schneider Electric,MTR SKT INSTR RATED 20A 13T