Fluke Networks 10061100 Impact Tool, EverSharp 66 Blade | Graybar Store
     
Fluke Networks - Impact Tool, EverSharp 66 Blade - 10061100
+ / - Hover over image to Zoom
Other Views

    Impact Tool, EverSharp 66 Blade

    Manufacturer: Fluke Networks
    Manufacturer #: 10061100
    SKU: 99541501
    $108.90
    Checking Pricing
         
    Tool Application:Ethernet Termination
    Blade Type:66 Blade
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10061100
    • Type Punchdown
    • UNSPSC 27111500
    • Blade Type 66 Blade
    • Tool Application Ethernet Termination
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    10061100, D914S impact tool with EverSharp 66 blade
    The versatile D914 series impact tools include built-in probe pic/spudger and torque capability.
    • Industry standard, internationally accepted
    • Hook and spudger tools are built into the handle
    • Automatic spring handle - choose low impact for 24/26 gauge wire or high impact for 22-gauge wire
    • D914 and D914S impact tools accept Phillips-head or flat screwdriver blade
    • Convenient blade storage built into the handle
    • Adapter blade allows technician to use a variety of torque tool bits and sockets
    • Easy blade insertion, locks in place
    • D914S soft touch impact tool features a rubber handle and special ergonomic design for better grip and to reduce hand fatigue