Square D (Schneider Electric) 1004710E Meter Socket, Ringless, 200A, 1-Phase, No Bypass, OH/UG | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, Ringless, 200A, 1-Phase, No Bypass, OH/UG - 1004710E
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 1-Phase, No Bypass, OH/UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 1004710E
    SKU: 25087873
    $106.32
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 1004710E
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MTR SKT 200A 1PH HCP