Kichler Lighting 10041WH Direct Wire Undercabinet Light, Fluorescent, 120V, Frosted Glass, White, 8W, 1-Light, 12 in. | Graybar Store
     
Kichler Lighting - Direct Wire Undercabinet Light, Fluorescent, 120V, Frosted Glass, White, 8W, 1-Light, 12 in. - 10041WH
+ / - Hover over image to Zoom
Other Views

    Direct Wire Undercabinet Light, Fluorescent, 120V, Frosted Glass, White, 8W, 1-Light, 12 in.

    Manufacturer: Kichler Lighting
    Manufacturer #: 10041WH
    SKU: 25387160
    $28.63
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    CRI:85
    Cover Style:Frosted Glass
    Environment:Dry
    Color:White
    Length:12 in.
    No. of Lights:1
    Wattage:8W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10041WH
    • Color White
    • Type Direct-Wire
    • UNSPSC 39111500
    • Color Temperature (Kelvin) 2700
    • Cover Style Frosted Glass
    • CRI 85
    • Environment Dry
    • Lamp Type Fluorescent
    • Length 12 in.
    • Voltage 120V
    • Wattage 8W
    • No. of Lights 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: