Leviton 10035 Lamp Holder, Porcelain, Incandescent, Medium Base, Keyless, White | Graybar Store
     
Leviton - Lamp Holder, Porcelain, Incandescent, Medium Base, Keyless, White - 10035
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Porcelain, Incandescent, Medium Base, Keyless, White

    Manufacturer: Leviton
    Manufacturer #: 10035
    SKU: 90087595
    $19.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Incandescent
    Lamp Base:Medium Screw (E26) Base
    Operator Type:Keyless
    Color:White
    Additional Features:One-Piece, Single Circuit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 10035
    • Color White
    • UNSPSC 39111803
    • Additional Features One-Piece, Single Circuit
    • Lamp Base Medium Screw (E26) Base
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • SKU Spec Sheet
      10035 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Medium Base, One-Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Mounting Screws, Single Circuit, Back Wired, Spring Center Contact - White