Dura-Line 10010678 10010678 | Graybar Store
Dura-Line - 10010678 - 10010678
+ / - Hover over image to Zoom
Other Views

    10010678

    Manufacturer: Dura-Line
    Manufacturer #: 10010678
    SKU: 25810562
    $0.00
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Orange
    Pull Line:1250 lb
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10010678
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Material Type High Density Polyethylene
    • Pull Line 1250 lb
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Orange, Trade Size (Inches): 1 in, High Density Polyethylene, 1250 lb
    Continuous Lengths Reduce Joining Costs; Excellent Low Temperature Properties Allowing Installation In Cold Climates; Makes Gradual Bends Without Special Equipment; Outstanding Long Term Cable Protection From Shifting Ground, Rock and Root Impingement; Pr