Lapp USA 100040C0 Epic Panel Mount Base, 80 W x 27.8 H x 43 mm D | Graybar Store
     
Lapp USA - Epic Panel Mount Base, 80 W x 27.8 H x 43 mm D - 100040C0
+ / - Hover over image to Zoom
Other Views

    Epic Panel Mount Base, 80 W x 27.8 H x 43 mm D

    Manufacturer: Lapp USA
    Manufacturer #: 100040C0
    SKU: 25363184
    $22.25
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 100040C0
    • UNSPSC 39121402
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Epic Panel Mount Base, Single level with dust cover, Aluminium Alloy Housing, Powder-Coated Gray, Enclosure: IP65, DIN 43652, NEMA 4, 12, -40 To 125 DEG C, Model/Series: HB 6, Dimensions: 80 MM Width X 27.8 MM Height X 43 MM Depth, RU Listed, CSA Certified, ROHS Compliant