Oldcastle Precast 1000310 Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B2436 x 12 in. | Graybar Store
     
Oldcastle Precast - Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B2436 x 12 in. - 1000310
+ / - Hover over image to Zoom
Other Views

    Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B2436 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000310
    SKU: 25085264
    $200.02
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Additional Features:B2436 Enclosure
    Depth:12 in.
    Alternate Manufacturer Part No.:B2436X12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000310
    • Color Grey
    • Application Traffic Rated
    • Type Extension
    • UNSPSC 39121300
    • Additional Features B2436 Enclosure
    • Alternate Manufacturer Part No. B2436X12
    • Depth 12 in.
    • For Use With Underground Enclosures
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Extension is 12 inches deep and used with B2436 enclosure.