Oldcastle Precast 1000300 Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B1730 x 12 in. | Graybar Store
     
Oldcastle Precast - Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B1730 x 12 in. - 1000300
+ / - Hover over image to Zoom
Other Views

    Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B1730 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000300
    SKU: 99508196
    $188.23
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Additional Features:B1730 Enclosure
    Depth:12 in.
    Alternate Manufacturer Part No.:B1730X12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000300
    • Color Grey
    • Application Traffic Rated
    • Type Extension
    • UNSPSC 39121300
    • Additional Features B1730 Enclosure
    • Alternate Manufacturer Part No. B1730X12
    • Depth 12 in.
    • For Use With Underground Enclosures
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Extension is 12 inches deep and used with B1730 enclosure.