Oldcastle Precast 1000290 Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B1324 x 12 in. | Graybar Store
     
Oldcastle Precast - Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B1324 x 12 in. - 1000290
+ / - Hover over image to Zoom
Other Views

    Extension for Underground Enclosure, Concrete, Traffic Rated, Grey, B1324 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000290
    SKU: 99508194
    $94.12
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Additional Features:B1324 Enclosure
    Depth:12 in.
    Alternate Manufacturer Part No.:B1324X12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000290
    • Color Grey
    • Application Traffic Rated
    • Type Extension
    • UNSPSC 39121300
    • Additional Features B1324 Enclosure
    • Alternate Manufacturer Part No. B1324X12
    • Depth 12 in.
    • For Use With Underground Enclosures
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Extension is 12 inches deep and used with B1324 enclosure.