Oldcastle Precast 1000255 Christy®, Electrical Box, Underground Enclosure, Reinforced Concrete, 30 x 48, 14 in. D, Blank | Graybar Store
     
Oldcastle Precast - Christy®, Electrical Box, Underground Enclosure, Reinforced Concrete, 30 x 48, 14 in. D, Blank - 1000255
+ / - Hover over image to Zoom
Other Views

    Christy®, Electrical Box, Underground Enclosure, Reinforced Concrete, 30 x 48, 14 in. D, Blank

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000255
    SKU: 99508179
    $292.98
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):30 x 48 in.
    Logo:Blank
    Depth:14 in.
    Alternate Manufacturer Part No.:N52BOX
    Brand or Series:Christy®
    Material:Reinforced Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000255
    • Logo Blank
    • Type Electrical Box
    • UNSPSC 39121336
    • Alternate Manufacturer Part No. N52BOX
    • Brand or Series Christy®
    • Depth 14 in.
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • Material Reinforced Concrete
    • Country of Origin US - USA
    Product Overview:
    Christy®, Underground Enclosure, Electrical Box, Reinforced Concrete, 30 x 48 in, Blank, 14 in