Oldcastle Precast 1000185 Extension for Underground Enclosure, Concrete, Light Duty, Grey, N36 x 12 in. | Graybar Store
     
Oldcastle Precast - Extension for Underground Enclosure, Concrete, Light Duty, Grey, N36 x 12 in. - 1000185
+ / - Hover over image to Zoom
Other Views

    Extension for Underground Enclosure, Concrete, Light Duty, Grey, N36 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000185
    SKU: 90001409
    $91.29
    Checking Pricing
         
    Quick Order:Y
    Depth (Inches):12 in.
    Color:Grey
    Additional Features:N36 Enclosure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000185
    • Color Grey
    • Application Light Duty Pedestrian
    • Type Extension
    • UNSPSC 39121300
    • Additional Features N36 Enclosure
    • Depth (Inches) 12 in.
    • Materials Concrete
    • For Use With Underground Enclosures
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Extension is 12 inches deep and used with N36 enclosure.