Hubbell Wiring Device - Kellems SHC1044CR Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 1 in., 1 to 1.13 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 1 in., 1 to 1.13 in., Grey - SHC1044CR
+ / - Hover over image to Zoom
Other Views

    Kellems® Corrosion Resistant Cord Connector, Nylon, Straight, Liquid Tight, 1 in., 1 to 1.13 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1044CR
    SKU: 88148354
    $14.27
    Checking Pricing
         
    Cable Range (Inches):1 to 1.13 in.
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1044CR
    • Size 1 in.
    • Type Liquidtight
    • UNSPSC 39121431
    • Bend (Degree) 0
    Product Overview:
    Cord connector connects 1.000 to 1.130 inch cable to 1 inch conduit hub. Connector is grey corrosion-resistant nylon. Straight male cord connector is liquidtight..