Hubbell Wiring Device - Kellems SHC1047 Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1 to 1.13 in., 1 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1 to 1.13 in., 1 in. - SHC1047
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1 to 1.13 in., 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1047
    SKU: 88148361
    $37.67
    Checking Pricing
         
    Cable Range (Inches):1 to 1.13 in.
    Additional Features:Form F5
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1047
    • Size 1 in.
    • Type Liquidtight
    • UNSPSC 39121431
    • Additional Features Form F5
    Product Overview:
    Cord connector connects 1.000 to 1.130 inch cable to 1 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.