Chatsworth 40605-004 Mounting Screw, Combination, Pan Head, Pilot Point, Zinc Plated, 1000 | Graybar Store
     
Chatsworth - Mounting Screw, Combination, Pan Head, Pilot Point, Zinc Plated, 1000 - 40605-004
+ / - Hover over image to Zoom
Other Views

    Mounting Screw, Combination, Pan Head, Pilot Point, Zinc Plated, 1000

    Manufacturer: Chatsworth
    Manufacturer #: 40605-004
    SKU: 93146300
    $251.64
    Checking Pricing
         
    Thread Size (Inches):12-24
    Packaging:Bulk
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40605-004
    • Type Pan Head and Pilot Point
    • UNSPSC 43223300
    • Finish Zinc Plated
    • Materials Steel
    • Thread Size (Inches) 12-24
    • Packaging Bulk
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Combination pan head, pilot point and mounting screw has a 12-24 thread. Screws have a zinc plated finish and come in a package of 1000.