Ericson 1000 High Pressure Sodium Lamp, High Pressure Sodium, 70W, 120V, 14/SJOW, 6 ft. | Graybar Store
     
Ericson - High Pressure Sodium Lamp, High Pressure Sodium, 70W, 120V, 14/SJOW, 6 ft. - 1000
+ / - Hover over image to Zoom
Other Views

    High Pressure Sodium Lamp, High Pressure Sodium, 70W, 120V, 14/SJOW, 6 ft.

    Manufacturer: Ericson
    Manufacturer #: 1000
    SKU: 88091992
    $430.73
    Checking Pricing
         
    Quick Order:Y
    Wattage:70 W
    Voltage Rating:120V
    Cord Type:14/SJOW
    Cable Length (Feet):6.0
    Use With:Any Area Lighting Requirements Versatile And Energy Efficient
    Additional Features:Heavy Duty Impact-Resistant Molded Polycarbonate Housing, High Temperature Clear Lens and Bondel Prisms On Inner Surface to Provide Optimum Light Diffusion
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 1000
    • Cable Length (Feet) 6.0
    • UNSPSC 39111524
    • Additional Features Heavy Duty Impact-Resistant Molded Polycarbonate Housing, High Temperature Clear Lens and Bondel Prisms On Inner Surface to Provide Optimum Light Diffusion
    • Cord Type 14/SJOW
    • Lamp Type High Pressure Sodium
    • Wattage 70 W
    • Use With Any Area Lighting Requirements Versatile And Energy Efficient
    • Voltage Rating 120V
    • Country of Origin US - USA
    Product Overview:
    High Pressure Sodium Lamp, High Pressure Sodium, 70 W, 120 V, 14/SJOW, 6 ft