CommScope Systimax 107984049 100 Series 2-Port Surface Mount Box, Ivory | Graybar Store
     
CommScope Systimax - 100 Series 2-Port Surface Mount Box, Ivory - 107984049
+ / - Hover over image to Zoom
Other Views

    100 Series 2-Port Surface Mount Box, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 107984049
    SKU: 97122203
    $3.63
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107984049
    • Color Ivory
    • No. of Ports 2
    • UNSPSC 39121308
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    M102 Type ivory 2-port surface mount box. Alternative part no. is M102SMB-B-246.
    • 100 Series Surface Mount Box
    • Cable entrances available through the base and/or sides
    • Can mount to any solid surface
    • Ivory, 2 port