Coleman Cable 2589SW0002 100-Feet Extension Cord | Graybar Store
     
Coleman Cable - 100-Feet Extension Cord - 2589SW0002
+ / - Hover over image to Zoom
Other Views

    100-Feet Extension Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 2589SW0002
    SKU: 25062631
    $111.58
    Checking Pricing
         
    No. of Conductors:3
    Length:100 ft.
    Color:Yellow
    Conductor Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 2589SW0002
    • Color Yellow
    • No. of Conductors 3
    • Application Garbage Disposal
    • Type Extension Cord
    • UNSPSC 26121536
    • Amps AC 15A
    • Brand Stripes
    • Conductor Size 12 AWG
    • Length 100 ft.
    • NEMA Configuration NEMA 5-15P
    • Voltage 125 V
    • SKU Spec Sheet
      2589SW0002 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Yellow extension cord is 100 feet, 12 AWG and 15A.
    Extension Cord:
    • Length 100 Feet
    • Conductor 12/3 65/30 BC
    • Cable Outside Diameter 0.420 Inch
    • Current Rating 15A
    • Cable Temperature Rating -20 to 60°C
    • Nominal Operating Voltage 125V