L. H. Dottie 10 x 1 Phillips/Slotted Sheet Metal Screws With No. 22 Red Collar Anchors | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 10 x 1 Phillips/Slotted Sheet Metal Screws With No. 22 Red Collar Anchors
+ / - Hover over image to Zoom
Other Views

    10 x 1 Phillips/Slotted Sheet Metal Screws With No. 22 Red Collar Anchors

    Manufacturer: L. H. Dottie
         

    Dottie is an industry leader in anchor kits, offering a comprehensive variety for almost any imaginable need.

    • Manufacturer L. H. Dottie
    • Head Type Phillips/Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Price
    K6COTP
    25321953
    #10
    1 in. L
    100 Screw/100 Anchor Tuff Pack
    $16.70 / EA
    SKU
    25321953
    Screw Size
    #10
    Length
    1 in. L
    Package Quantity
    100 Screw/100 Anchor Tuff Pack
    $16.70 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    K6CO
    93159949
    #10
    1 in. L
    100 Screw/100 Anchor Display Pack
    $15.60 / EA
    SKU
    93159949
    Screw Size
    #10
    Length
    1 in. L
    Package Quantity
    100 Screw/100 Anchor Display Pack
    $15.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock