DeWalt DWHT62513 10 Piece Screwdriver Set | Graybar Store
DeWalt - 10 Piece Screwdriver Set - DWHT62513
+ / - Hover over image to Zoom
Other Views

    10 Piece Screwdriver Set

    Manufacturer: DeWalt
    Manufacturer #: DWHT62513
    SKU: 25620593
    $19.29
    Checking Pricing
         
    Tip Size:No. 0, No. 1, No. 2 Phillips, 1/8 in., 1/4 in., 3/16 in. Slotted
    No. of Pieces:10
    Length:1-3/4 to 6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DWHT62513
    • UNSPSC 27111728
    • Length 1-3/4 to 6 in.
    • No. of Pieces 10
    • Tip Size No. 0, No. 1, No. 2 Phillips, 1/8 in., 1/4 in., 3/16 in. Slotted
    • Country of Origin CN - China
    Product Overview:
    10-piece screwdriver set includes (4) standard: 1/8 x 3 inch, 1/4 x 1-3/4 inch, 1/4 x 4 inch, 3/16 x 4 inch, (1) Cabinet: 3/16 x 6 inch, (5) Phillips: #0 x 2-1/4 inch, #2 x 1-3/4 inch, #1 x 3 inch, #2 x 4 inch, #2 x 6 inch.