Milwaukee Tool 49-22-4095 10-Piece Hole Dozer Hole Saw Kit | Graybar Store
     
Milwaukee Tool - 10-Piece Hole Dozer Hole Saw Kit - 49-22-4095
+ / - Hover over image to Zoom
Other Views

    10-Piece Hole Dozer Hole Saw Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-4095
    SKU: 25200004
    $161.36
    Checking Pricing
         
    Hole Diameter:7/8 to 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-4095
    • UNSPSC 27111500
    • Hole Diameter 7/8 to 2 in.
    Product Overview:
    Hole Dozer hole saw kit includes (5) hole saws, hex key, (2) arbors and (2) pilot bits.
    Hole Dozer Hole Saw Kit Includes:
    • 1-1/8 Inch Hole Dozer Bi-Metal Hole Saw
    • 1-3/8 Inch Hole Dozer Bi-Metal Hole Saw
    • 2-1/2 Inch Hole Dozer Bi-Metal Hole Saw
    • 2 Inch Hole Dozer Bi-Metal Hole Saw
    • 7/8 Inch Hole Dozer Bi-Metal Hole Saw
    • 1/8 Inch Hex Key
    • 7/16 Inch Small Thread Arbor
    • 7/16 Inch Large Thread Quick Arbor
    • (2) 1/4 x 3-1/2 Inch High Speed Steel Pilot Bits

    Hole Dozer Hole Saw Kit Features

    • Ice Hardened Cryogenically Treated For Up To 50 PCT Longer Life
    • Optimized Tooth Form For Up To 2X Faster Cutting
    • Wide, Angled & Offset Slots For Easy Plug Access
    • Bi-Metal Construction With 8% Cobalt For Increased Wear Resistance
    • Room For Additional Hole Saw And Arbor Storage
    • Material: Bi-metal
    • Number Of Pieces: 10