Irwin Industrial Tools 11T 10 Inch Long Fast Release™ Curved Jaw Locking Pliers | Graybar Store
     
Irwin Industrial Tools - 10 Inch Long Fast Release™ Curved Jaw Locking Pliers - 11T
+ / - Hover over image to Zoom
Other Views

    10 Inch Long Fast Release™ Curved Jaw Locking Pliers

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 11T
    SKU: 25446087
    $16.33
    Checking Pricing
         
    Tool Application:Gripping Multiple Surface Shapes
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 11T
    • UNSPSC 27112128
    • Handle Color Blue
    • Handle Material Plastic
    • Length 10 in.
    • Materials Alloy Steel
    • Tool Application Gripping Multiple Surface Shapes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fast Release™ curved jaw locking pliers have a jaw capacity of 1-7/8 inch and are 10 inches long.
    Fast Release™ Curved Jaw Locking Pliers
    • Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping.
    • Provides maximum torque without requiring heavy input pressure - jaw mechanism naturally grips tighter as more torque is applied to the tool.
    • One-handed, triggerless release is 2X easier to open than traditional locking pliers.
    • Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue.
    • Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque.
    • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability.
    • Hardened teeth are designed to grip from any angle.
    • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.