Quiktron (Legrand) CABSFPSFP0.5M-LEG Ethernet SFP+ Cables and Transciever Module, 10 Gb, 0.5m | Graybar Store
     
Quiktron (Legrand) - Ethernet SFP+ Cables and Transciever Module, 10 Gb, 0.5m - CABSFPSFP0.5M-LEG
+ / - Hover over image to Zoom
Other Views

    Ethernet SFP+ Cables and Transciever Module, 10 Gb, 0.5m

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: CABSFPSFP0.5M-LEG
    SKU: 25875646
    $64.38
    Checking Pricing
         
    Color:Black
    Dimensions:12in x 9in x 0.5in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:0.5m
    Voltage (Volts):0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # CABSFPSFP0.5M-LEG
    • Color Black
    • Dimensions 12in x 9in x 0.5in
    • Size 0.5m
    • Voltage (Volts) 0
    • No. of Ports 1
    • Connection Type SFP+
    • Media Connector Type N/A
    • No. of Positions 1
    • Temperature Rating 0 to 70°C
    • Frequency Rating DC to 10G
    • SKU Spec Sheet
      CABSFPSFP0.5M-LEG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Arista Networks® CAB-SFP-SFP-0.5M Compatible TAA Compliant 10GBase-CU SFP+ to SFP+ Direct Attach Cable (Passive Twinax, 0.5m)