L. H. Dottie WS10 10 ft. Weatherproof Blue Nylon Tie Downs With Buckle (12) | Graybar Store
     
L. H. Dottie - 10 ft. Weatherproof Blue Nylon Tie Downs With Buckle (12) - WS10
+ / - Hover over image to Zoom
Other Views

    10 ft. Weatherproof Blue Nylon Tie Downs With Buckle (12)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS10
    SKU: 25366624
    $129.72
    Checking Pricing
         
    Color:Blue
    Length:10 ft.
    Package Quantity:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS10
    • Color Blue
    • UNSPSC 31151903
    • Length 10 ft.
    Product Overview:
    Weatherproof 10 ft. blue nylon tie downs with rustproof cam action buckle. Features 1 in. heavy duty 750 lb. test web construction. Package of 12.
    • Weatherproof
    • 750 lb. Test Webbing
    • Strong 1 in. Heavy Duty Web Construction
    • Rustproof, Cam-Action Buckle