B-Line (Eaton) B22SHA-120GLV 10 ft. Pre-Galvanized Steel Channel With Elongated Holes | Graybar Store
     
B-Line (Eaton) - 10 ft. Pre-Galvanized Steel Channel With Elongated Holes - B22SHA-120GLV
+ / - Hover over image to Zoom
Other Views

    10 ft. Pre-Galvanized Steel Channel With Elongated Holes

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SHA-120GLV
    SKU: 99564082
    $63.86
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14
    Length:10 ft.
    Additional Features:2 In Center Spacing
    Color / Finish:PRE-GALVANIZED
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SHA-120GLV
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SKU Spec Sheet
      B22SHA-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    B22SH Series pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,