Hoffman (nVent) F66T1120GV 10 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section | Graybar Store
     
Hoffman (nVent) - 10 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section - F66T1120GV
+ / - Hover over image to Zoom
Other Views

    10 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66T1120GV
    SKU: 96008513
    $230.97
    Checking Pricing
         
    Color / Finish:Galvanized
    Length:10 ft.
    Brand or Series:F40G
    Dimensions:10 ft. x 6 in. x 6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66T1120GV
    • Dimensions 10 ft. x 6 in. x 6 in.
    • UNSPSC 39131710
    • Brand or Series F40G
    • Color / Finish Galvanized
    • Length 10 ft.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      F66T1120GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In Galvanized wireway, NEMA Type 1, 6 inch x 6 inch with 10 ft length.
    Lay-In Galvanized wireway, NEMA Type 1, 12 inch x 12 inch with 10 ft length.