Thomas and Betts 10-421 Porcelain Wire Connector, 18 to 14 AWG | Graybar Store
     
Thomas and Betts - Porcelain Wire Connector, 18 to 14 AWG - 10-421
+ / - Hover over image to Zoom
Other Views

    Porcelain Wire Connector, 18 to 14 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: 10-421
    SKU: 88032662
    $0.22
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Voltage Rating:300V
    Wire Size:#18- 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10-421
    • Color White
    • UNSPSC 39121409
    • Wire Size #18- 14 AWG
    Product Overview:
    Bulk Packed high temperature porcelain wire connector HI-1.
    Bulk Packed high temperature porcelain wire connector HI-1.