L. H. Dottie 10-32 Stainless Steel Round Head Slotted Machine Screws | Graybar Store
     
L. H. Dottie - 10-32 Stainless Steel Round Head Slotted Machine Screws
+ / - Hover over image to Zoom
Other Views

    10-32 Stainless Steel Round Head Slotted Machine Screws

    Manufacturer: L. H. Dottie
         

    Stainless steel round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.
    • Manufacturer L. H. Dottie
    • Head Type Round Head, Slotted
    • Materials Stainless Steel
    Select Filter Options Below ( 1 items found )
    Screw Size:10-32
    Length:2-1/2 in.
    Packaging:100
    Mfg Part #
    SKU
    Screw Size
    Length
    Packaging
    Price
    RMS1032212
    25444314
    10-32
    2-1/2 in.
    100
    Call for Pricing
    SKU
    25444314
    Screw Size
    10-32
    Length
    2-1/2 in.
    Packaging
    100
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock