Quiktron (Legrand) QMC-MFSB-01-03 10 100BASETX 100BASE FX ST Media Convertor | Graybar Store
     
Quiktron (Legrand) - 10 100BASETX 100BASE FX ST Media Convertor - QMC-MFSB-01-03
+ / - Hover over image to Zoom
Other Views

    10 100BASETX 100BASE FX ST Media Convertor

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: QMC-MFSB-01-03
    SKU: 25265248
    $107.97
    Checking Pricing
         
    Additional Features:Link Fault Signaling (LFS); Redundant Power Supply Options
    Color:Blue
    Media Connector Type:ST
    Dimensions:4.3 H x 2.9 W x 0.95 D in
    Fiber Category:Multimode
    No. of Ports:1
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # QMC-MFSB-01-03
    • Color Blue
    • Dimensions 4.3 H x 2.9 W x 0.95 D in
    • Voltage (Volts) 12
    • No. of Ports 1
    • UNSPSC 43201553
    • Additional Features Link Fault Signaling (LFS); Redundant Power Supply Options
    • Fiber Category Multimode
    • Media Connector Type ST
    • Temperature Rating 0 to 50°C
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quicktron® Media Converter, Temperature Rating: 0 to 50 °C, Voltage (Volts): 12 V DC, Dimensions: 4.3 H x 2.9 W x 0.95 D in, Fiber Category: Multimode, Blue