Graybar Vendor 1 X 12-ALUM Conduit Nipple, Aluminum, for Rigid Metallic Conduit, 1 x 12 in. | Graybar Store
     
Graybar Vendor - Conduit Nipple, Aluminum, for Rigid Metallic Conduit, 1 x 12 in. - 1 X 12-ALUM
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Aluminum, for Rigid Metallic Conduit, 1 x 12 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1 X 12-ALUM
    SKU: 88273083
    $22.04
    Checking Pricing
         
    Nom. Length (Inches):12 in.
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1 X 12-ALUM
    • UNSPSC 39131718
    • Diameter (Inches) 1 in.
    • Materials Aluminum
    • Nom. Length (Inches) 12 in.
    • ECCN EAR99
    Product Overview:
    Conduit nipple is 1 inch dia. x 12 inch length. Nipple is aluminum.
    1 X 12 ALUM COND NIPPLE Metallic Color Made in USA, Corrosion resistant oxide film, Non-sparking and Non-magnetic Threaded