Hubbell Wiring Device - Kellems 07310006 1 to 1.2 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip | Graybar Store
     
Hubbell Wiring Device - Kellems - 1 to 1.2 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip - 07310006
+ / - Hover over image to Zoom
Other Views

    1 to 1.2 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07310006
    SKU: 88147599
    $46.28
    Checking Pricing
         
    Cable Diameter (Inches):1 to 1.2 in.
    Mesh Length (Inches):10 in.
    Bale Eye Length (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07310006
    • Type Support
    • UNSPSC 39121719
    • Cable Diameter (Inches) 1 to 1.2 in.
    • Materials Plastic-Coated Galvanized Steel
    • Mesh Length (Inches) 10 in.
    • For Use With Cord Connectors and Plugs
    • Bale Eye Length (Inches) 1-1/2 in.
    • SKU Spec Sheet
      07310006 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Support I-Grip for 1.000 to 1.200 inch cable diameter. Support grip has 10 inch mesh and 1-1/2 inch bale. Support grips are plastic coated, galvanized steel.