Phoenix Contact 2866323 1-Phase Primary Switched Rail Power Supply Unit | Graybar Store
     
Phoenix Contact - 1-Phase Primary Switched Rail Power Supply Unit - 2866323
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Rail Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866323
    SKU: 25070973
    $346.59
    Checking Pricing
         
    Input Voltage:85 to 264 Vac
    Output Amperage:10
    Width:60 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866323
    • UNSPSC 39121004
    • Input Voltage 85 to 264 Vac
    • Output Amperage 10
    • Width 60 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Rail Power Supply Unit, Input Voltage: 85 to 264 V AC, Output Amerage: 10 A, Input Amperage: 1.5 at 240 V AC A; 3 at 100 V AC A, Width (mm): 60 mm