Square D (Schneider Electric) 10S1F 1-Phase 10 kVA 240 x 480 Primary Transformer | Graybar Store
     
Square D (Schneider Electric) - 1-Phase 10 kVA 240 x 480 Primary Transformer - 10S1F
+ / - Hover over image to Zoom
Other Views

    1-Phase 10 kVA 240 x 480 Primary Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 10S1F
    SKU: 88251948
    $1,442.54
    Checking Pricing
         
    Primary Voltage:240 x 480
    Secondary Voltage:120/240
    Phase:1-Phase
    NEMA Rating:NEMA 1/3R
    VA Rating:10 kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 10S1F
    • UNSPSC 39121001
    • NEMA Rating NEMA 1/3R
    • Phase 1-Phase
    • Primary Voltage 240 x 480
    Product Overview:
    General purpose 1-phase 10 kVA 240 x 480V primary transformer. Secondary voltage 120/240V. Enclosure rating NEMA 1/3R.