Square D (Schneider Electric) ABL8MEM24003 1 Or 2-Phase Regulated SMPS | Graybar Store
Square D (Schneider Electric) - 1 Or 2-Phase Regulated SMPS - ABL8MEM24003
+ / - Hover over image to Zoom
Other Views

    1 Or 2-Phase Regulated SMPS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ABL8MEM24003
    SKU: 25184870
    $74.74
    Checking Pricing
         
    Voltage Rating:240 V
    Packaging:1 Each
    Use With:Universal Power Supplies
    Amperage Rating:0.3 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ABL8MEM24003
    • UNSPSC 39121022
    • Amperage Rating 0.3 A
    • Packaging 1 Each
    • Use With Universal Power Supplies
    • Voltage Rating 240 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Phaseo™ ABL 1 Or 2-Phase Regulated SMPS, Packaging: 1 Each, Voltage Rating: 240 V, Amperage Rating: 0.3 A, Universal Power Supplies