Arlington 503L 1 Inch Zinc Die-Cast Long Conduit Nipple | Graybar Store
     
Arlington - 1 Inch Zinc Die-Cast Long Conduit Nipple - 503L
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Die-Cast Long Conduit Nipple

    Manufacturer: Arlington
    Manufacturer #: 503L
    SKU: 92093628
    $2.93
    Checking Pricing
         
    Diameter (Inches):1 in.
    Nom. Length (Inches):0.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 503L
    • Type Long
    • UNSPSC 39121311
    • Brand Arlington
    • Connection Type Threaded
    • Diameter (Inches) 1 in.
    • Materials Die Cast Zinc
    • Nom. Length (Inches) 0.9 in.
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      503L Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast long conduit nipple is 1 inch.