Crouse Hinds (Eaton) EYS36 1 Inch Vertical Male and Female Sealing Hub | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Vertical Male and Female Sealing Hub - EYS36
+ / - Hover over image to Zoom
Other Views

    1 Inch Vertical Male and Female Sealing Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS36
    SKU: 88072237
    $59.32
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS36
    • Size 1 in.
    • UNSPSC 39131708
    • Materials Feraloy Iron Alloy
    Product Overview:
    Vertical male and female sealing hub is 1 inch.