Thomas and Betts H100-TB Hub Connector, Zinc, Rigid/IMC Conduit, Insulated 105°, 1 in. | Graybar Store
     
Thomas and Betts - Hub Connector, Zinc, Rigid/IMC Conduit, Insulated 105°, 1 in. - H100-TB
+ / - Hover over image to Zoom
Other Views

    Hub Connector, Zinc, Rigid/IMC Conduit, Insulated 105°, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: H100-TB
    SKU: 92125718
    $7.32
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H100-TB
    • Size 1 in.
    • UNSPSC 39121311
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      H100-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hub connector connects 1 inch rigid or IMC conduit to a threadless opening in a box or an enclosure. Connector is zinc with a thermoplastic insulated throat and a nitrile sealing ring. Connector is UL listed and CSA certified.
    Hub Connector
    • Zinc Body
    • Thermoplastic Insulated Throat
    • Nitrile Sealing Ring
    • Use with Rigid or IMC Conduit
    • Temperature Rated to 105°C
    • Flammability Rating 94V-0
    • Sealing Ring and Groove with innovative profile outperforms standard O-ring design.
    • Sealing ring is captivated in place before installation and resists buckling or slipping during installation.
    • The seal groove is designed for optimum compression of the sealing ring.
    • The sealing ring is designed to provide a complete 360°C seal, even when the conduit is not perpendicular with the enclosure.
    • Locknut Design with peripheral slots and a hexagonal/angled spline spaced every 30° enables easy application of torque with wrench or hammer and screwdriver.
    • Sharper and Deeper Teeth on locknut and body designed for a more penetrating bite for improved bonding to the enclosure.
    • Hexagonal/Splined Body Design for fast, easy installation with wrench or hammer and screwdriver.
    • Precision Machined Tapered Threads designed to create watertight union.
    • UL Listed E-23018
    • UL Listed Per NEC® 501.10(B)
    • CSA Certified for Hazardous Locations Class II, Groups E, F and G and Class III
    • CSA Certified 4484