Crouse Hinds (Eaton) GL 13 1 Inch Steel Rigid/IMC Grounding Locknut | Graybar Store
     
Crouse Hinds (Eaton) - 1 Inch Steel Rigid/IMC Grounding Locknut - GL 13
+ / - Hover over image to Zoom
Other Views

    1 Inch Steel Rigid/IMC Grounding Locknut

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GL 13
    SKU: 91033783
    $2.10
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GL 13
    • Size 1 in.
    • UNSPSC 39121312
    • Materials Steel
    Product Overview:
    Steel rigid/IMC grounding locknut is 1 inch.