Bridgeport Fittings 262 Compression Coupling, Steel, EMT Conduit, 1 in. | Graybar Store
     
Bridgeport Fittings - Compression Coupling, Steel, EMT Conduit, 1 in. - 262
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Steel, EMT Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 262
    SKU: 88031611
    $2.37
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 262
    • Size 1 in.
    • UNSPSC 39131707
    • Materials Steel
    Product Overview:
    Compression coupling for 1 inch EMT. Coupling is steel.