Arlington 4402 Conduit Bushing, Plastic, Snap-In, 1 in. | Graybar Store
     
Arlington - Conduit Bushing, Plastic, Snap-In, 1 in. - 4402
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Plastic, Snap-In, 1 in.

    Manufacturer: Arlington
    Manufacturer #: 4402
    SKU: 92048587
    $0.34
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4402
    • Size 1 in.
    • Type Snap-In
    • UNSPSC 39121312
    Product Overview:
    Plastic snap-in bushing is 1 inch.