Arlington NM902 Snap-In Blank, Plastic, 1 in. | Graybar Store
     
Arlington - Snap-In Blank, Plastic, 1 in. - NM902
+ / - Hover over image to Zoom
Other Views

    Snap-In Blank, Plastic, 1 in.

    Manufacturer: Arlington
    Manufacturer #: NM902
    SKU: 91028758
    $0.37
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM902
    • Size 1 in.
    • UNSPSC 39121311
    Product Overview:
    Snap-in blanks are used to close off 1 inch unused openings in boxes or panelboards. Snap-in blanks are black plastic and UL listed and CSA certified.
    Snap-In Blank
    • 1 Inch Trade Size
    • 1.500 Inch Width
    • 0.468 Inch Height
    • Black Plastic
    • UL Listed E105706
    • CSA Certified LR49636
    • Made in USA
    • Less Expensive than Steel Snap-In Blanks
    • Safer as a Metal Blank in a Plastic Box is Not Ground and Could Become a Shock Hazard