Arlington EMT100 Conduit Bushing, EMT, Insulating, Push-On, 1 in. | Graybar Store
     
Arlington - Conduit Bushing, EMT, Insulating, Push-On, 1 in. - EMT100
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, EMT, Insulating, Push-On, 1 in.

    Manufacturer: Arlington
    Manufacturer #: EMT100
    SKU: 96047755
    $0.57
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT100
    • Size 1 in.
    • Type Insulating
    • UNSPSC 39121312
    • Connection Type Push-On
    Product Overview:
    Plastic push-on insulating bushing is 1 inch and used with EMT conduit.