Robroy PBC105-1 Plasti-Bond RedH<sub>2</sub>ot Strut Strap, PVC Coated Steel, 1 in. | Graybar Store
     
Robroy - Plasti-Bond RedH<sub>2</sub>ot Strut Strap, PVC Coated Steel, 1 in. - PBC105-1
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Strut Strap, PVC Coated Steel, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PBC105-1
    SKU: 88225522
    $12.59
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBC105-1
    • Size 1 in.
    • UNSPSC 31162906
    Product Overview:
    Strut strap for 1 inch rigid conduit. Strap is PVC-coated steel.